Kee Klamp® Fittings
Straight Coupling
Designed to form an inline joint between two pieces of pipe of the same size. Where a constant diameter is required along the outside of the pipe (such as for ADA handrail or garment storage), an internal spigot (type 18) should be considered.
Kee Safety® Kee Klamp Straight Coupling, 1-1/4" Diameter
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Straight Coupling |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 14-7 |
| Fitting Type | Coupling |
| Angle | 180° |
| Brand | Kee Safety |