Kee Klamp® Fittings
Single Swivel Socket
Complete combination fitting. Reducing combinations of Type C50 are available sizes 5 through 9. See types F50 and M50 for individual fitting specifications.
Kee Safety® Kee Klamp Single Swivel Socket, 3/4" Diameter
|
Questions & Answers (0)
Product Description
PRICE
$48.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-1/16 in |
| Nominal Pipe Size | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Single Swivel Socket |
| Pipe Outer Diameter | 1-1/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | C50-55 |
| Fitting Type | Swivel Fitting |
| Brand | Kee Safety |