Kee Klamp® Fittings
SINGLE SOCKET TEE
Designed to give a 90 degree butt joint between two tubes. Frequently used for the joint between end uprights and the middle rail on guardrailing where the site is straight and level. Also for base ties on racking. This fitting cannot be used where the tubing through the sleeve 'A' is required to be joined within the Kee Lite fitting.
Kee Safety® Kee Klamp Single Socket Tee, Aluminum/Magnesium, 1-1/2" Diameter
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Single Socket Tee |
| Color | Gray |
| Fitting Type | Tee |
| Angle | 90° |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Aluminum/Magnesium |
| Package Quantity | 1 |
| Manufacturers Part Number | L10-8 |
| Brand | Kee Safety |