Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
SALE
Kee Safety

Model # :WB448348

MPN #: L10-7

Kee Safety® Kee Klamp Single Socket Tee, Aluminum/Magnesium, 1-1/4" Diameter

Product Description
Kee Klamp® Fittings
SINGLE SOCKET TEE

Designed to give a 90 degree butt joint between two tubes. Frequently used for the joint between end uprights and the middle rail on guardrailing where the site is straight and level. Also for base ties on racking. This fitting cannot be used where the tubing through the sleeve 'A' is required to be joined within the Kee Lite fitting.
PROMOTIONAL PRICE
$29.95

was $41.95
Save $12.00 (29%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.4 lbs
Fitting Inside Diameter1-3/4 in
Nominal Pipe Size1-1/4 in

Product Details

Assembly RequiredNo
TypeSingle Socket Tee
ColorGray
Fitting TypeTee
Angle90°
Pipe Outer Diameter1-11/16 in
MaterialAluminum/Magnesium
Package Quantity1
Manufacturers Part NumberL10-7
BrandKee Safety