Kee Klamp® Fittings
Single Socket Tee
Designed to give a 90° butt joint between two pipes. Frequently used for the joint between end uprights and the middle rail on safety railing where the site is straight and level. Also for base ties on racking. This fitting cannot be used where the pipe through sleeve 'A' is required to be joined within the fitting. Type 25 should be used when a join in the pipe is necessary.
Kee Safety® Kee Klamp Single Socket Tee, Galvanized Iron, 1-1/4" Diameter
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Single Socket Tee |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 10-7 |
| Fitting Type | Tee |
| Angle | 90° |
| Brand | Kee Safety |