Kee Klamp® Fittings
Side Outlet Elbow
A 90° corner joint most frequently used for the top rail of safety railing. It can also be considered for the corner joint of benches, work tables, and other rectangular structures.
Kee Safety® Kee Klamp Side Outlet Elbow, Galvanized Iron, 1-1/2" Diameter
|
Questions & Answers (0)
Product Description
PRICE
$77.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1.94 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Side Outlet Elbow |
| Pipe Outer Diameter | 1.9 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 20-8 |
| Fitting Type | Elbow |
| Angle | 90° |
| Brand | Kee Safety |