Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Kee Safety - 20-7 - Kee Klamp Side Outlet Elbow, 1-1/4" Dia.

Kee Safety - 20-7 - Kee Klamp Side Outlet Elbow, 1-1/4" Dia.

Item #: WB448142

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $57.95

Quantity

Customers Also Viewed

Kee Klamp® Fittings
Side Outlet Elbow

A 90° corner joint most frequently used for the top rail of safety railing. It can also be considered for the corner joint of benches, work tables, and other rectangular structures.

Weights & Dimensions

  • Nominal Pipe Size 1-1/4 in (3.18 cm)
  • Fitting Inside Diameter 1.72 in (4.37 cm)
  • Weight 1.7 lbs (.77 kg)

Product Details

  • Type Side Outlet Elbow
  • Pipe Outer Diameter 1.66
  • Brand Kee Safety
  • Assembly Required Assembled
  • Material Galvanized Iron
  • Manufacturers Part Number 20-7
  • Color Family Gray
Customer Review

4.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: William

    Date: April 23, 2019

    easy
    Your review:
    great quality and easy to order
  • Reviewer: Waldemar

    Date: April 23, 2019

    best clamps I found
    Your review:
    they are the highest quality
  • Reviewer: Cary

    Date: April 23, 2019

    Inconsistent sizes and poorly casted
    Your review:
    I am very disappointed in the quality of Kee Klamp. Each whole is a different size and in some cases not round. I add to file out each one to fit a pipe. Their recommendation is to use a smaller size pipe but then the pipes have gaps at each connector.
Product Q & A

There are no questions for this product.

Save $28.00 with this comparable product

Global Industrial™ Pipe Fitting - Side Outlet Elbow 1-1/4" Dia.

Item #: 798732

(2)

Ships in One Business Day

$29.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kee Safety - 20-7 - Kee Klamp Side Outlet Elbow, 1-1/4" Dia.

Kee Safety - 20-7 - Kee Klamp Side Outlet Elbow, 1-1/4" Dia.

Item #: WB448142

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant