Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Kee Safety - 20-5 - Kee Klamp Side Outlet Elbow, 3/4" Dia.

Kee Safety - 20-5 - Kee Klamp Side Outlet Elbow, 3/4" Dia.

Item #: WB448138

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Quantity

Customers Also Viewed

Kee Klamp® Fittings
Side Outlet Elbow

A 90° corner joint most frequently used for the top rail of safety railing. It can also be considered for the corner joint of benches, work tables, and other rectangular structures.

Weights & Dimensions

  • Nominal Pipe Size 3/4 in
  • Fitting Inside Diameter 1.09 in (2.77 cm)

Product Details

  • Type Side Outlet Elbow
  • Pipe Outer Diameter 1.05
  • Brand Kee Safety
  • Assembly Required Assembled
  • Material Galvanized Iron
  • Manufacturers Part Number 20-5
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: web-guest

    Date: April 23, 2019

    Kee Klamp system
    Your review:
    The Kee Klamp system is easy, quick, reliable and sturdy. I am making a rolling cart for my chop/miter saw. The vast number of sizes and angles offers great flexibility in design.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kee Safety - 20-5 - Kee Klamp Side Outlet Elbow, 3/4" Dia.

Kee Safety - 20-5 - Kee Klamp Side Outlet Elbow, 3/4" Dia.

Item #: WB448138

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant