Kee Klamp® Fittings
Rail Flange
Ideal when a structural fixing is required. When fixing guardrailing and balustrades, Type 62 should always be used. The holes are of sufficient diameter to insure proper fixing with either a mechanical or chemical anchor. The two set screws in the vertical socket give greater sideload stability to the upright. It is recommended that the fixing holes in the flange should be in line with the applied load. 9/16" diameter fixing holes.
Kee Safety® Kee Klamp Rail Flange, 1-1/2" Diameter
|
Questions & Answers (0)
Product Description
PRICE
$71.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Rail Flange |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 62-8 |
| Fitting Type | Flange |
| Brand | Kee Safety |