Kee Klamp® Fittings
PIPE PLUG
A metal drive-in plug, which is difficult to remove after installation. For proper insertion, a rubber mallet should be used.
Kee Safety® Kee Klamp Plug, 1-1/2" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Pipe Plug |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Aluminum/Magnesium |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | L84-8 |
| Fitting Type | Plug |
| Brand | Kee Safety |