Kee Klamp® Fittings
Pipe Plug
A grey plastic plug to fit open ended pipes.
Kee Safety® Kee Klamp Plastic Pipe Plug, 1-1/4" Diameter
|
Questions & Answers (0)
Product Description
PRICE
$4.35
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Pipe Plug |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 133C |
| Fitting Type | Plug |
| Brand | Kee Safety |