Kee Klamp® Fittings
Pipe Plug
A grey plastic plug to fit open ended pipes.
Kee Safety - 133B - Kee Klamp Plastic Pipe Plug, 1" Dia.
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$2.00was $3.79
Save $1.79 (47%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1.38 in |
| Nominal Pipe Size | 1 in |
Product Details
| Assembly Required | No |
| Type | Pipe Plug |
| Pipe Outer Diameter | 1.315 in |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 133B |
| Fitting Type | Plug |
| Brand | Kee Safety |