Kee Klamp® Fittings
Medium Flange
This flange, with holes provided for countersunk flat head screw fixings only, is used on structures where the fixing required is positional only. Frequently used as a wall fixing bracket. 1/4" diameter fixing holes
PA Warning: It is not recommended for use as a base flange to support guardrailing or balustrading.
Kee Safety® Kee Klamp Medium Flange, 1" Diameter
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/8 in |
| Nominal Pipe Size | 1 in |
Product Details
| Assembly Required | No |
| Type | Medium Flange |
| Pipe Outer Diameter | 1-5/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 61-6 |
| Fitting Type | Flange |
| Brand | Kee Safety |