Kee Klamp® Fittings
Medium Flange
This flange, with holes provided for countersunk flat head screw fixings only, is used on structures where the fixing required is positional only. Frequently used as a wall fixing bracket. 3/8"diameter fixing holes
PA Warning: It is not recommended for use as a base flange to support guardrailing or balustrading.
Kee Safety® Kee Klamp Medium Flange, Galvanized Iron, 1-1/4" Diameter
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Medium Flange |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 61-7 |
| Fitting Type | Flange |
| Brand | Kee Safety |