Take 15% off your entire order!

Offer applied at checkout

+

Kee Safety - L45-8 - Kee Klamp Crossover, 1-1/2" Dia.

Kee Safety - L45-8 - Kee Klamp Crossover, 1-1/2" Dia.

Item #: WB448346

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Quantity

Customers Also Viewed

Kee Safety - L10-8 - Kee Klamp Single Socket Tee, 1-1/2" Dia.

Kee Safety - L10-8 - Kee Klamp Single Socket Tee, 1-1/2" Dia.

Kee Safety - L15-8 - Kee Klamp 90° Elbow, 1-1/2" Dia.

Kee Safety - L15-8 - Kee Klamp 90° Elbow, 1-1/2" Dia.

Kee Safety - 133-D - Kee Klamp Plastic Pipe Plug, 1-1/2" Dia.

Kee Safety - 133-D - Kee Klamp Plastic Pipe Plug, 1-1/2" Dia.

Kee Safety - 133-C - Kee Klamp Plastic Pipe Plug, 1-1/4" Dia.

Kee Safety - 133-C - Kee Klamp Plastic Pipe Plug, 1-1/4" Dia.

Kee Safety - 133-B - Kee Klamp Plastic Pipe Plug, 1" Dia.

Kee Safety - 133-B - Kee Klamp Plastic Pipe Plug, 1" Dia.

Kee Safety - 61-5 - Kee Klamp Medium Flange, 3/4" Dia.

Kee Safety - 61-5 - Kee Klamp Medium Flange, 3/4" Dia.

Kee Safety - 10-5 - Kee Klamp Single Socket Tee, 3/4" Dia.

Kee Safety - 10-5 - Kee Klamp Single Socket Tee, 3/4" Dia.

Kee Safety - 15-6 - Kee Klamp 90 Degree Elbow, 1" Dia.

Kee Safety - 15-6 - Kee Klamp 90 Degree Elbow, 1" Dia.

Kee Safety - LC58- 8 - Aluminum Swivel Flange, 1-1/2" Dia.

Kee Safety - LC58- 8 - Aluminum Swivel Flange, 1-1/2" Dia.

Kee Safety - L84- 6 - Aluminum Plug, 1" Dia.

Kee Safety - L84- 6 - Aluminum Plug, 1" Dia.

Kee Safety - LC50- 88 - Aluminum Single Swivel Socket, 1-1/2" Dia.

Kee Safety - LC50- 88 - Aluminum Single Swivel Socket, 1-1/2" Dia.

Kee Safety - LC51-888 - Aluminum Double Swivel Socket, 1-1/2" Dia.

Kee Safety - LC51-888 - Aluminum Double Swivel Socket, 1-1/2" Dia.

Global Industrial™ Pipe Fitting - Two Socket Cross 1" Dia.

Global Industrial™ Pipe Fitting - Two Socket Cross 1" Dia.

Global Industrial™ Pipe Fitting - Single Socket Tee 1-1/4" Dia.

Global Industrial™ Pipe Fitting - Single Socket Tee 1-1/4" Dia.

Global Industrial™ Pipe Fitting - Medium Flange 1-1/4" Dia.

Global Industrial™ Pipe Fitting - Medium Flange 1-1/4" Dia.

Global Industrial™ Pipe Fitting - 90 Degree Two Socket Tee 1" Dia.

Global Industrial™ Pipe Fitting - 90 Degree Two Socket Tee 1" Dia.

Global Industrial™ Pipe Fitting - Rail Flange 1-1/2" Dia.

Global Industrial™ Pipe Fitting - Rail Flange 1-1/2" Dia.

Lavi Industries, Tube, 1" x .050" x 12', Polished Stainless Steel

Lavi Industries, Tube, 1" x .050" x 12', Polished Stainless Steel

Lavi Industries, Tube, 1.5" x .050" x 8', Satin Stainless Steel

Lavi Industries, Tube, 1.5" x .050" x 8', Satin Stainless Steel

Lavi Industries, Tube, 2" x .050" x 4', Polished Brass

Lavi Industries, Tube, 2" x .050" x 4', Polished Brass

Lavi Industries, Tube, 1.5" x .050" x 6', Polished Brass

Lavi Industries, Tube, 1.5" x .050" x 6', Polished Brass

KEE KLAMP® FITTINGS
CROSSOVER

Designed to give a 90 degree offset crossover joint. Frequently used on safety railing, where, to reduce cost by minimizing the pipe cuts, a continuous horizontal rail is used. It may be also used to give intermediate levels on racks. PA Warning: Pipe cannot be joined within this Kee Lite fitting.

Weights & Dimensions

  • Nominal Pipe Size 1-1/2 IN (3.81 cm)
  • Fitting Inside Diameter 1.94 IN (4.93 cm)
  • Weight .7 LBS (.32 kg)

Product Details

  • Type Crossover
  • Pipe Outer Diameter 1.9
  • Brand Kee Safety
  • Assembly Required Assembled
  • Material Aluminum/Magnesium
  • Manufacturers Part Number L45-8
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: James

    Date: April 23, 2019

    using railing fittings on my boat..
    Your review:
    High quality castings and finish
  • Reviewer: MATTHEW

    Date: April 23, 2019

    Middle cross Over
    Your review:
    This worked great where one piece passes over another on the long side of a safety rail
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kee Safety - L45-8 - Kee Klamp Crossover, 1-1/2" Dia.

Kee Safety - L45-8 - Kee Klamp Crossover, 1-1/2" Dia.

Item #: WB448346

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Kee Safety - L45-8 - Kee Klamp Crossover, 1-1/2" Dia.
    Kee Safety - L45-8 - Kee Klamp Crossover, 1-1/2" Dia.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant