Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Kee Safety - 45-7 - Kee Klamp Crossover, 1-1/4" Dia.

Kee Safety - 45-7 - Kee Klamp Crossover, 1-1/4" Dia.

Item #: WB448200

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Quantity

Customers Also Viewed

Kee Klamp® Fittings
Crossover

Designed to give a 90° offset crossover joint. Frequently used on safety railing, where, to reduce cost by minimizing the pipe cuts, a continuous horizontal rail is used. Pipe cannot be joined within this fitting. It may be also used to give intermediate levels on racks, etc, when horizontal ties between uprights across the section are not required.

Weights & Dimensions

  • Nominal Pipe Size 1-1/4 in (3.18 cm)
  • Fitting Inside Diameter 1.72 in (4.37 cm)
  • Weight 12 lbs (5.45 kg)

Product Details

  • Type Crossover
  • Pipe Outer Diameter 1.66
  • Brand Kee Safety
  • Assembly Required Assembled
  • Material Galvanized Iron
  • Manufacturers Part Number 45-7
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $14.70 with this comparable product

Global Industrial™ Pipe Fitting - Crossover 1-1/4" Dia.

Item #: 798737

(2)

Ships in One Business Day

$23.25

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kee Safety - 45-7 - Kee Klamp Crossover, 1-1/4" Dia.

Kee Safety - 45-7 - Kee Klamp Crossover, 1-1/4" Dia.

Item #: WB448200

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant