Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Kee Safety - 15-8 - Kee Klamp 90 Degree Elbow, 1-1/2" Dia.

Kee Safety - 15-8 - Kee Klamp 90 Degree Elbow, 1-1/2" Dia.

Item #: WB448126

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Quantity

Customers Also Viewed

Kee Klamp® Fittings
90° Elbow

A 90° elbow joint, most frequently used as an end joint for the top rail of safety railing on a level site.

Weights & Dimensions

  • Nominal Pipe Size 1-1/2 in (3.81 cm)
  • Fitting Inside Diameter 1.94 in (4.93 cm)

Product Details

  • Type 90° Elbow
  • Pipe Outer Diameter 1.9
  • Brand Kee Safety
  • Assembly Required Assembled
  • Material Galvanized Iron
  • Manufacturers Part Number 15-8
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Derek

    Date: April 23, 2019

    Kee Klamps
    Your review:
    Adult erector set! I primarily use these to make frames to dry canvas.
  • Reviewer: Jacob Power

    Date: February 16, 2012

    Awesome fittings!
    Your review:
    I just competed a railing job for the county and we both couldn't be happier. They love the way it looks and I loved how easy they were to install. Everything went together just the way it should and all of my fittings were super consistent. Loved it!
Product Q & A

There are no questions for this product.

Save $18.00 with this comparable product

Global Industrial™ Pipe Fitting - 90 Degree Elbow 1-1/2" Dia.

Item #: 798741

(1)

Ships in One Business Day

$27.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kee Safety - 15-8 - Kee Klamp 90 Degree Elbow, 1-1/2" Dia.

Kee Safety - 15-8 - Kee Klamp 90 Degree Elbow, 1-1/2" Dia.

Item #: WB448126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant