Take 15% off your entire order!

Offer applied at checkout

+

Kee Safety - 15-5 - Kee Klamp 90 Degree Elbow, 3/4" Dia.

Kee Safety - 15-5 - Kee Klamp 90 Degree Elbow, 3/4" Dia.

Item #: WB448120

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $22.50

Quantity

Customers Also Viewed

Kee Safety - 15-6 - Kee Klamp 90 Degree Elbow, 1" Dia.

Kee Safety - 15-6 - Kee Klamp 90 Degree Elbow, 1" Dia.

Kee Safety - 10-5 - Kee Klamp Single Socket Tee, 3/4" Dia.

Kee Safety - 10-5 - Kee Klamp Single Socket Tee, 3/4" Dia.

Kee Safety - 25-5 - Kee Klamp 90 Degree Three Socket Tee, 3/4" Dia.

Kee Safety - 25-5 - Kee Klamp 90 Degree Three Socket Tee, 3/4" Dia.

Kee Safety - 61-5 - Kee Klamp Medium Flange, 3/4" Dia.

Kee Safety - 61-5 - Kee Klamp Medium Flange, 3/4" Dia.

Kee Safety - 21-5 - Kee Klamp 90 Degree Two Socket Tee, 3/4" Dia.

Kee Safety - 21-5 - Kee Klamp 90 Degree Two Socket Tee, 3/4" Dia.

Kee Safety - 62-5 - Kee Klamp Rail Flange, 3/4" Dia.

Kee Safety - 62-5 - Kee Klamp Rail Flange, 3/4" Dia.

Kee Safety - 133-A - Kee Klamp Plastic Pipe Plug, 3/4" Dia.

Kee Safety - 133-A - Kee Klamp Plastic Pipe Plug, 3/4" Dia.

Kee Safety - 133-B - Kee Klamp Plastic Pipe Plug, 1" Dia.

Kee Safety - 133-B - Kee Klamp Plastic Pipe Plug, 1" Dia.

Kee Safety - 133-C - Kee Klamp Plastic Pipe Plug, 1-1/4" Dia.

Kee Safety - 133-C - Kee Klamp Plastic Pipe Plug, 1-1/4" Dia.

Kee Safety - 133-D - Kee Klamp Plastic Pipe Plug, 1-1/2" Dia.

Kee Safety - 133-D - Kee Klamp Plastic Pipe Plug, 1-1/2" Dia.

Kee Safety - M50 5 - Male Single Swivel Socket Member, 3/4" Dia.

Kee Safety - M50 5 - Male Single Swivel Socket Member, 3/4" Dia.

Global Industrial™ Pipe Fitting - Two Socket Cross 1" Dia.

Global Industrial™ Pipe Fitting - Two Socket Cross 1" Dia.

Global Industrial™ Pipe Fitting - Single Socket Tee 1-1/4" Dia.

Global Industrial™ Pipe Fitting - Single Socket Tee 1-1/4" Dia.

Global Industrial™ Pipe Fitting - 90 Degree Two Socket Tee 1" Dia.

Global Industrial™ Pipe Fitting - 90 Degree Two Socket Tee 1" Dia.

Global Industrial™ Pipe Fitting - Medium Flange 1-1/4" Dia.

Global Industrial™ Pipe Fitting - Medium Flange 1-1/4" Dia.

Lavi Industries, Tube, 1" x .050" x 12', Polished Stainless Steel

Lavi Industries, Tube, 1" x .050" x 12', Polished Stainless Steel

Lavi Industries, Tube, 1.5" x .050" x 8', Satin Stainless Steel

Lavi Industries, Tube, 1.5" x .050" x 8', Satin Stainless Steel

Global Industrial™ Pipe Fitting - Rail Flange 1-1/2" Dia.

Global Industrial™ Pipe Fitting - Rail Flange 1-1/2" Dia.

Lavi Industries, Tube, 2" x .050" x 4', Polished Brass

Lavi Industries, Tube, 2" x .050" x 4', Polished Brass

Lavi Industries, Tube, 1.5" x .050" x 6', Polished Brass

Lavi Industries, Tube, 1.5" x .050" x 6', Polished Brass

Kee Klamp® Fittings
90° Elbow

A 90° elbow joint, most frequently used as an end joint for the top rail of safety railing on a level site.

Weights & Dimensions

  • Nominal Pipe Size 3/4 IN
  • Fitting Inside Diameter 1.09 IN (2.77 cm)

Product Details

  • Type 90° Elbow
  • Pipe Outer Diameter 1.05
  • Brand Kee Safety
  • Assembly Required Assembled
  • Material Galvanized Iron
  • Manufacturers Part Number 15-5
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kee Safety - 15-5 - Kee Klamp 90 Degree Elbow, 3/4" Dia.

Kee Safety - 15-5 - Kee Klamp 90 Degree Elbow, 3/4" Dia.

Item #: WB448120

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Kee Safety - 15-5 - Kee Klamp 90 Degree Elbow, 3/4" Dia.
    Kee Safety - 15-5 - Kee Klamp 90 Degree Elbow, 3/4" Dia.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant