Low Profile Bike Rack Is Ideal To Secure Up to Six Bicycles.
Bike Rack is constructed of zinc plated steel with an epoxy powder coating for weather resistance and to ensure long lasting durability. Low Profile Bike Rack secures up to (3) big and (3) small bikes in alternating sized brackets. Includes 4 mounting holes for available various fastening options for ground installation. Available options are Cement/asphalt anchor kit, Earth anchor kit and Spike anchor kit (sold separately).
Global Industrial
Model # :WB436501
Global Industrial™ Low Profile Bike Rack, 6-Bike Storage
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$169.95was $189.95
Save $20.00 (11%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65-1/4 in |
| Width | 17 in |
| Height | 21-1/2 in |
| Tube Diameter | Rack: 5/8 in; Base: 14 in |
Product Details
| Assembly Required | Yes |
| Type | Single Sided Bike Rack |
| Mounting Location | Surface |
| Capacity | 6 Bikes |
| Material | Steel w/ Epoxy Powder Coating |
| Color | Gray |
| Manufacturers Part Number | 436501 |
| Brand | Global Industrial |