$34.95 ea.
Price: $419.40 / Pkg of 12
Customers Also Viewed
Product Information
Customer Review
Product Q&A
K-Flex Elastomeric Foam Tape, 1/8" Thick x 2" Wide x 30' Per Roll
Elastomeric Foam Tape is a convenient and easy-to-use product which complements the K-Flex USA family of tubing and sheet insulation products. It is a specially designed flexible, elastomeric insulation product. Pressure sensitive adhesive for applying to hot or cold pipes and fittings.
Elastomeric Foam Tape is a convenient and easy-to-use product which complements the K-Flex USA family of tubing and sheet insulation products. It is a specially designed flexible, elastomeric insulation product. Pressure sensitive adhesive for applying to hot or cold pipes and fittings.
Weights & Dimensions
- Density 4-8 lb/cu. ft. LBS/FT³
- Width 2 IN (5.08 cm)
- Length 30 FT (9.14 m)
- Thickness 1/8 IN
Product Details
- Thermal Conductivity 75°F Mean .25 BTU-in/hr-ft²-°F °F
- Description Elastomeric Foam Tape
- Water Absorption 0.10 lbs./cut surface area, ASTM 1667 %
- Flammability Rating ASTM E 84 25/50 Rated
- Water Vapor Permeability Dry Cup 0.10
- Temperature Limit -40°F - 200°F
- Package Quantity 12
- Brand K-Flex USA
- Manufacturers Part Number 800-EL-018
- Color Family Black
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: ROLANDO CARRIZO PTY
Date: July 23, 2020
-
Reviewer: George
Date: September 11, 2019
Your review:
Wow works great, is easy to use and does the job -
Reviewer: Gene
Date: April 23, 2019
Your review:
I used this tape to insulate the manifold that connects the well tank to the pump, gauges, relief valve, spigot, pipe to house. You can do a neater job with tubular pipe insulation if you use different sizes of insulation and miter the joints.
Product Q & A
There are no questions for this product.

K-Flex Elastomeric Foam Tape, 1/8" Thick X 2" Wide X 30' Per Roll - Pkg Qty 12
$34.95
- Product Information
- Customer Review
- Product Q&A