JUSTRITE® SAFETY CANS
Standard Safety Can - 5 Gallon Capacity with 5/8" Hose
Handle flammable liquids safely and easily! Engineered to help prevent flammables from igniting and to protect personnel from the dangers of fire and explosion. Flashback is prevented by double-mesh flame arrestor screen inside spout. Spring-loaded cap closes automatically after pouring. Long-life synthetic gasket resists virtually all liquids and maintains a tight seal.
This Type II Filling Can has an independent rapid fill opening and a 9" flexible metal nozzle.
Stainless Steel Type 316 where high purity is crucial. Accepted container under CARB. Complies with OSHA and NFPA requirements. FM approved. Safety cans are UL & ULC listed. 10 Year Limited Warranty.
Justrite® Type II Safety Can - 5 Gallon with 5/8" Hose, 7250120
|
Questions & Answers (0)
Product Description
PRICE
$329.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12.375 in |
| Height | 15.8 in |
| Weight | 8 lbs |
Product Details
| Type | Type II |
| Color | Red |
| Can Type | Flammable Liquids |
| Faucet | 5/8" x 9" Hose |
| Style | Filling Can |
| Capacity | 5 gal |
| Material | Galvanized Steel |
| Manufacturers Part Number | 7250120 |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |