JUSTRITE® SAFETY CANS
Standard Safety Can - 1 Gallon Capacity with 5/8" Hose
Handle flammable liquids safely and easily Engineered to help prevent flammables from igniting and to protect personnel from the dangers of fire and explosion. Flashback is prevented by double-mesh flame arrestor screen inside spout. Spring-loaded cap closes automatically after pouring. Long-life synthetic gasket resists virtually all liquids and maintains a tight seal.
This Type II Filling Can has an independent rapid fill opening and a 9 flexible metal nozzle.
Stainless Steel Type 316 where high purity is crucial. Accepted container under CARB. Complies with OSHA and NFPA requirements. FM approved. Safety cans are UL & ULC listed. 10 Year Limited Warranty.
Justrite® Type II Safety Can - 1 Gallon with 5/8" Hose, 7210120
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Filling Can |
| Type | Type II |
| Capacity | 1 gal |
| Material | Galvanized Steel |
| Color | Red |
| Manufacturers Part Number | 7210120 |
| Can Type | Flammable Liquids |
| Faucet | 5/8" x 9" Hose |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |