The Justrite® Smokers Ceasefire® Outdoor Ashtray is the safe and attractive answer to cigarette butt disposal. This cigarette butt receptacle offers an innovative, self-extinguishing design that safely collects unsightly cigarette butts and reduces the risk of fire. This outdoor ashtray is made of 2-piece flame-retardant polyethylene that won't rust, dent, or crack. Restricted, covered opening keeps rain out and discourages unwanted waste disposal. Simply lift off lid to empty removable galvanized steel pail. Tie-down notches offer security and greater stability under severe weather conditions. In high humidity environments, unique "drip-lip" internal construction prevents tar condensation from escaping. ADA Compliant. 1-gallon ashtray measures 11" diameter x 30"H.
Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$169.95was $189.95
Save $20.00 (11%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 30 in |
| Diameter | 11 in |
Product Details
| Type | Standard Ashtray |
| Mounting Location | Free Standing |
| Capacity | 1 gal |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | 26806D |
| Brand | Justrite |