Justrite's® Steel Laboratory Safety Cans have all the benefits of the Type I cans. Added features make these the choice of lab professionals for safely dispensing hazardous liquids into test tubes, small flasks and beakers. Fill spouts have self-close, pressure-relief caps and stainless steel flame arresters. These cans also feature a vacuum-relief valve within the lid for smooth liquid flow, and self-closing faucets for trouble-free dispensing. Cans with the smaller No. 08540 faucet offer easier dispensing in lab environments, while the No. 08902 faucet is better suited for heavy, industrial use. Shelf Cans have a No. 08902 faucet mounted 2 inches above the bottom to eliminate lifting the cans during dispensing.
Justrite® Safety Can For Laboratories, Type I, Bottom Brass Faucet, 2.5 Gallon, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$459.95
1
1
Ships in 55 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 13 in |
| Weight | 7 lbs |
Product Details
| Type | Type I |
| Capacity | 2.5 gal |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 7225250 |
| Can Type | Diesel Fuel |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |