Brushed aluminum head for fire proof waste receptacle.
Justrite Replacement Lid For 55 Gallon Cease-Fire® Steel Trash Can
|
Questions & Answers (0)
Product Description
PRICE
$295.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Funnel Lid |
| Color | Gray |
| Accessory Type | Lid |
| Opening | 7-7/8 |
| Capacity | 55 gal |
| Material | Aluminum |
| Manufacturers Part Number | 26555 |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Justrite |
Compliance & Certifications
| FM Approved | Y |