Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



JET

Model # :WBB0013543

MPN #: 101336

JET Tools 2 Ton 20' Lift KCH Series Chain Hoist with Overload Protection Heavy Duty

Product Description
JET Tools 2 Ton 20' Lift KCH Series Chain Hoist with Overload Protection Heavy Duty

Features:

  • Equipped with automatic overload protection device as standard equipment (up to 5 tons)
  • Device is factory preset to prevent serious overload of the hoist
  • Actuation is automatic, requiring no input from the operator
  • Triple Spur geared for efficient operation
  • Grade 100 load chain for greater strength
  • Exclusive premium grade, non-asbestos brake disc for longest life
  • Load tested to 150% of rated capacity with certificate
  • Meets ASME B30.16 standards
  • ISO 9001-2000 certified factory
PRICE
$949.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Lifting Capacity4400 lbs
Load Chain Diameter8 mm
Head Room14-3/4 in
Rated Weight Capacity2 lbs
Lift20 ft
Hand Chain Overhaul Length to Lift Load 1 Foot70 ft

Product Details

ColorOrange
Chain Falls1
DescriptionManual Hoists & Pullers
Manufacturers Part Number101336
Force to Actuate79
BrandJET