Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



JET

Model # :WBB0013510

MPN #: 101032

JET Tools 2 Ton 10' Lift VCH Series Chain Hoist Standard Duty

Product Description
JET Tools 2 Ton 10' Lift VCH Series Chain Hoist Standard Duty

Features:

  • Efficient Triple Spur gearing
  • Load sheave is supported by hardened steel roller bearings for easy operation
  • Dual pawl Weston style brake provides reliable, safe operation
  • Premium grade, non-asbestos brake disc ensure long life
  • Equipped with a Grade 80 load chain
  • Top and bottom safety hooks are designed to bend slowly to provide warning of overloads
  • Load tested to 150% of rated capacity – certificate provided
  • Meet with ASME B30.16 standards
  • Factory certified ISO 9001-2000
PRICE
$449.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Lifting Capacity4400 lbs
Load Chain Diameter8 mm
Head Room17-1/2 in
Rated Weight Capacity2 lbs
Lift10 ft
Hand Chain Overhaul Length to Lift Load 1 Foot70 ft

Product Details

ColorOrange
Chain Falls1
DescriptionManual Hoists & Pullers
Manufacturers Part Number101032
Force to Actuate102
BrandJET