Wavian Jerry Can Holder, Holds 10 Liter/2.64 Gallon Gas Can - 2792
Brand new from the factory, 10 liter gallon Jerry Can holder. Solid metal construction. Great to mount to your truck, Jeep or at to keep your fuel can secure. They are lockable with a padlock and have holes drilled so that they can be attached to a vehicle or wall. Weighs 4.7lbs. 2 year warranty against manufacturers defects.
Wavian Jerry Can Holder, Holds 10 Liter/2.64 Gallon Gas Can, Black - 2792
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$105.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/8 in |
| Width | 6-5/8 in |
| Height | 11-3/4 in |
Product Details
| Capacity | 10 L |
| Material | Metal |
| Package Quantity | 1 |
| Description | Jerry Can Holder |
| Color | Black |
| Manufacturers Part Number | 2792 |
| Brand | Wavian |
Warranty
| Warranty | 2 yr |