YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Ergomat® Nitril Anti Fatigue Mat 1/2" Thick 2' x 20' Black

Ergomat® Nitril Anti Fatigue Mat 1/2" Thick 2' x 20' Black

Item #: WBB540295

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,607.00

Quantity

Customers Also Viewed

Ergonomic, anti-fatigue mat for areas where heat, oil and petrochemical resistance is crucial. Nitril can be autoclaved (2x3 feet only) and has great anti-bacterial cleanability properties. Complies to USDA and CFIA standards/guidelines. Cleanroom 100/ISO Class 5.

Product Specifications

  • LENGTH INCHES240 (609.6 cm)
  • LENGTH FEET20 (6.1 m)
  • WIDTH INCHES24 (60.96 cm)
  • WIDTH FEET2 (.61 m)
  • COLOR FINISHBlack
  • BACKING MATERIALNitrile Rubber
  • BORDER COLORNo Border
  • BRANDErgomat®
  • DESCRIPTIONAnti-Fatigue Mat
  • MANUFACTURERS PART NUMBEREN0220
  • PACKAGE QUANTITY1
  • SURFACENitrile Rubber
  • THICKNESS INCHES3/7 (1.09 cm)
  • TYPEPre-Cut Mat
  • PATTERNRaised Dome
  • PRODUCT BRANDNitril
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergomat® Nitril Anti Fatigue Mat 1/2" Thick 2' x 20' Black

Ergomat® Nitril Anti Fatigue Mat 1/2" Thick 2' x 20' Black

Item #: WBB540295

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top