Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Saf-T-Lift Light Bulb Utility Caddy for FB4X4, Hi-Vis Safety Yellow - LBUC

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Saf-T-Lift Light Bulb Utility Caddy for FB4X4, Hi-Vis Safety Yellow - LBUC

Item #: WBB1916552

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 506.00
Product Information
Customer Review
Product Q&A
Accessories
Saf-T-Lift Light Bulb Utility Caddy for FB4X4, Hi-Vis Safety Yellow - LBUC

Light Bulb and Utility Caddy. Attaches to FB4x4. Holds your lightbulbs securely while keeping them within reach. With 36" depth, there are many great uses. 1 Year limited warranty.

Product Specifications

    • LENGTH INCHES97 (246.38 cm)
    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES60 (152.4 cm)
    • CAPACITY LBS"4,000"
    • CAPACITY CUBIC YARDS4.74
    • COLOR FINISHHi-Vis Safety Yellow
    • ASSEMBLYAssembled
    • BRANDSaf-T-Lift
    • CONSTRUCTIONSteel
    • DESCRIPTIONLight Bulb Utility Caddy
    • FORK OPENING INCHES9 x 3
    • GAUGE10
    • MANUFACTURERS PART NUMBERMB4X8X4
    • PACKAGE QUANTITY1
    • WEIGHT LBS1340 (609.09 kg)
    • FOR USE WITHFB4x4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.