The Interceptor Bluetooth Wireless Speaker Microphone features 2 PTT (push-to-talk) buttons & simultaneous listening. You can pair to 2 different Bluetooth enabled devices (radio/radio, radio/smartphone, smartphone/smartphone). Plus, listen to dual audio from two Bluetooth devices at the same time. Newly upgraded firmware allows the Interceptor to pair to radios with built-in Bluetooth without the need of an external Bluetooth adapter dongle. This equates to big cost savings for you. In addition to radio pairing, the new upgrade includes POC apps (Push-to-Talk) over Cellular pairing. Other benefits include 20+ hour talk time and a 3.5mm earpiece jack for field versatility.
For Use With HARRIS / MACOM JAGUAR P5300, P5400, P5500, P7300, XG-15, XG-25, XG-75
Ear Phone Connection Interceptor Bluetooth Speaker Microphone for Harris Radios, Interceptor 28
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$499.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Range | 25 Meters |
Product Details
| Battery Type | Rechargeable 1500 mA, 3.7 V |
| Type | Wireless Speaker Microphone |
| Battery Life | 20 Hours |
| Color | Black |
| Series | Interceptor |
| Material | Polycarbonate/Metal |
| Description | Interceptor Bluetooth Wireless Speaker Microphone |
| Connection Style | Bluetooth Adapter |
| Package Quantity | 1 |
| Manufacturers Part Number | Interceptor 28 |
| Respirator Connection Type | Bluetooth Adapter |
| Batteries | Rechargeable 1500 mA, 3.7 V |
| Radio Type | Harris |
| Brand | Earphone Connection |
Warranty
| Warranty | 1 yr |