
$141.95 ea.
Price: $425.85 / Pkg of 3
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Insul-Tube® 6'L, 1-1/2" Wall Thickness, 3-5/8" Nom. I.D
INSUL-TUBE® is used to retard heat gain and prevent condensation or frost formation on refrigerant lines, cold water plumbing, and chilled water systems. It also retards heat flow for hot water plumbing, liquid heating, dual temperature piping, and many solar systems. Designed for the HVAC and Refrigeration industry. INSUL-TUBE® is non-porous, non-fibrous and resists mold growth. An EPA registered antimicrobial agent is incorporated into the product providing additional protection against mold, fungal and bacterial growth. INSUL-TUBE® Pipe Insulation is made from a UV resistant elastomeric blend. For moderate UV exposure, no additional protective coating is needed. However, for severe UV exposure (rooftop applications) or where optimum performance is required, 374 Protective Coating or approved jacketing or cladding should be used.
SPECIFICATION COMPLIANCE ASTM C 534 Type 1 (Tubing) Grade 1, ASTM D 1056-00-2C1 New York City MEA 186-86-M Vol. IV USDA Requirements. UL 94-5V Flammability Classification (Recognition No. E300774) ASTM E 84 2" 25/50-tested according to UL 723 and NFPA 255 Complies with requirements of CAN/ULC S102 03. FMRC Approval Guide Chapter 14 Pipe Insulation. NFPA No. 101 Class A Rating. Meets requirements of NFPA 90A Sect. 2.3.3 for Supplementary Materials for Air Distribution Systems. Meets requirements of ASTM C 411 (Test Method for Hot Surface Performance of High Temperature Thermal Insulation). Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion)
Sold in package quantity of 3, priced each.
INSUL-TUBE® is used to retard heat gain and prevent condensation or frost formation on refrigerant lines, cold water plumbing, and chilled water systems. It also retards heat flow for hot water plumbing, liquid heating, dual temperature piping, and many solar systems. Designed for the HVAC and Refrigeration industry. INSUL-TUBE® is non-porous, non-fibrous and resists mold growth. An EPA registered antimicrobial agent is incorporated into the product providing additional protection against mold, fungal and bacterial growth. INSUL-TUBE® Pipe Insulation is made from a UV resistant elastomeric blend. For moderate UV exposure, no additional protective coating is needed. However, for severe UV exposure (rooftop applications) or where optimum performance is required, 374 Protective Coating or approved jacketing or cladding should be used.
SPECIFICATION COMPLIANCE ASTM C 534 Type 1 (Tubing) Grade 1, ASTM D 1056-00-2C1 New York City MEA 186-86-M Vol. IV USDA Requirements. UL 94-5V Flammability Classification (Recognition No. E300774) ASTM E 84 2" 25/50-tested according to UL 723 and NFPA 255 Complies with requirements of CAN/ULC S102 03. FMRC Approval Guide Chapter 14 Pipe Insulation. NFPA No. 101 Class A Rating. Meets requirements of NFPA 90A Sect. 2.3.3 for Supplementary Materials for Air Distribution Systems. Meets requirements of ASTM C 411 (Test Method for Hot Surface Performance of High Temperature Thermal Insulation). Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion)
Sold in package quantity of 3, priced each.
Weights & Dimensions
- Density 3-6 PCF LBS/FT³
- Flame Spread Up to 1/2" Thickness Not Greater Than 25
- Nominal Inside Diameter 3-5/8 IN
- Length 6 FT (1.83 m)
- Smoke Developed Up to 1/2" Thickness Not Greater Than 50
- Wall Thickness 1-1/2 IN (3.81 cm)
Product Details
- Mildew Resistance/Air Erosion Pass
- Chemical/Solvent Resistance Good
- Thermal Conductivity 75°F Mean .25 BTU-in/hr-ft²-°F °F
- Description Tubular Insulation
- Water Absorption <0.20 by Volume %
- Thermal Conductivity 90°F Mean .27 BTU-in/hr-ft²-°F °F
- Type With Core
- Water Vapor Permeability Dry Cup <0.06
- Package Quantity 3
- Brand K-Flex USA
- Operating Temperature Range -297°F - 220°F
- Manufacturers Part Number 6RX148358
- Color Family Black
- Ozone Resistance Pass
Customer Review
Product Q & A
There are no questions for this product.

Insul-Tube® 6'L, 1-1/2" Wall Thickness, 3-5/8" Nom. I.D - Pkg Qty 3
$141.95
- Product Information
- Customer Review
- Product Q&A