SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Insul-Sheet® S2s 1/4" X 36" X 48" - Pkg Qty 24

Insul-Sheet® S2s 1/4" X 36" X 48" - Pkg Qty 24

Item #: WBB307554

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$34.95 ea.

Price: $838.80 / Pkg of 24

Quantity

Customers Also Viewed

Insul-Sheet® S2s 1/8" X 36" X 48" - Pkg Qty 48

Insul-Sheet® S2s 1/8" X 36" X 48" - Pkg Qty 48

Insul-Lock® Self Seal 6'L, 1/2" Wall Thickness, 3/4" Nom. I.D - Pkg Qty 45

Insul-Lock® Self Seal 6'L, 1/2" Wall Thickness, 3/4" Nom. I.D - Pkg Qty 45

Insul-Lock® Self Seal 6'L, 1" Wall Thickness, 2" Nom. I.D - Pkg Qty 7

Insul-Lock® Self Seal 6'L, 1" Wall Thickness, 2" Nom. I.D - Pkg Qty 7

Insul-Sheet® S2s 3/8" X 36" X 48" - Pkg Qty 18

Insul-Sheet® S2s 3/8" X 36" X 48" - Pkg Qty 18

K-Flex Elastomeric Foam Tape, 1/8" Thick X 2" Wide X 30' Per Roll - Pkg Qty 12

K-Flex Elastomeric Foam Tape, 1/8" Thick X 2" Wide X 30' Per Roll - Pkg Qty 12

Insul-Tube® 6'L, 1/2" Wall Thickness, 6-5/8" Nom. I.D - Pkg Qty 2

Insul-Tube® 6'L, 1/2" Wall Thickness, 6-5/8" Nom. I.D - Pkg Qty 2

Reinforced Vinyl Tubing Bulk Coil 3/8" I.D. - 100' Coil

Reinforced Vinyl Tubing Bulk Coil 3/8" I.D. - 100' Coil

Insul-Sheet® S2S 1/4" x 36" x 48"

INSUL-SHEET® insulation is an environmentally friendly, CFC-free, flexible elastomeric thermal insulation. INSUL-SHEET® insulation is used to retard heat gain and prevent condensation or frost formation on cold equipment, tanks, vessels, ducts, or large O.D. pipes. It also effectively retards heat loss when used on hot equipment, ducts, or large pipes. INSUL-SHEET® can be used as duct covering. Thickness has been calculated to control condensation on cold surfaces. For optimum performance, outdoor applications require 374 Protective Coating or other recommended protective coating, cladding or jacketing.

SPECIFICATION COMPLIANCE
  • ASTM C 534 Type 2 (Sheet), Grade 1
  • ASTM D 1056-00-2C1
  • New York City MEA 186-86-M Vol. IV
  • USDA Requirements
  • STC = 17 per ASTM E 90.
  • UL 94-5V Flammability Classification (Recognition No. E300774)
  • ASTM E 84 2" 25/50-tested according to UL 723 and NFPA 255
  • Complies with requirements of CAN/ULC S102-03.
  • NFPA No. 101 Class A Rating.
  • Meets requirements of NFPA 90A/B Sect. 2.3.3 for Supplementary Materials for Air Distribution Systems.
  • Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion).
  • Meets requirements of ASTM C 411 (Test Method for Hot Surface Performance of High Temperature Thermal Insulation).
  • MIL-P-15280, Form S (Sheet).
  • R8 Sheet meets R-value requirements of the International Energy Conservation Code for Outdoor Ductwork.

Sold in package quantity of 24, priced each.

Weights & Dimensions

  • Flame Spread Up to 1/2" Thickness Not Greater Than 25
  • Density 3-6 PCF LBS/FT³
  • Width 36 IN (91.44 cm)
  • Length 4 (1.22 m)
  • Smoke Developed Up to 1/2" Thickness Not Greater Than 50
  • Thickness 1/4 IN

Product Details

  • Mildew Resistance/Air Erosion Pass
  • Chemical/Solvent Resistance Good
  • Thermal Conductivity 75°F Mean .25 BTU-in/hr-ft²-°F °F
  • Water Absorption <0.20 by Volume %
  • Description Skin 2 Sides
  • Thermal Conductivity 90°F Mean .27 BTU-in/hr-ft²-°F °F
  • Water Vapor Permeability Dry Cup <0.06
  • Package Quantity 24
  • Brand K-Flex USA
  • Chemical Resistance Good
  • Operating Temperature Range -297°F - 220°F
  • Manufacturers Part Number 6RSX3X4028
  • Ozone Resistance Pass
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CAROL

    Date: April 23, 2019

    ADDITIONAL INSULATION SUPPLIER
    Your review:
    We were looking for an additional supplier Nomaco insulation. Since Global was already an approved supplier we gave them a shot. Global has some of the lowest prices on insulation. The delivery portion of there shipment took a little longer than we liked. The packing list was clear and even included our part number and the number of feet sold. I rate them 4 out of 5 starts. Ask for Loudes, she is a great product manager.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Insul-Sheet® S2s 1/4" X 36" X 48" - Pkg Qty 24

Insul-Sheet® S2s 1/4" X 36" X 48" - Pkg Qty 24

Item #: WBB307554

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant