Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



K-Flex USA

Model # :WBB307557

MPN #: 6RSX068050

Insul-Sheet® Roll S2S 3/4" x 48" x 50'

Product Description
INSUL-SHEET® insulation is an environmentally friendly, CFC-free, flexible elastomeric thermal insulation. INSUL-SHEET® insulation is used to retard heat gain and prevent condensation or frost formation on cold equipment, tanks, vessels, ducts, or large O.D. pipes. It also effectively retards heat loss when used on hot equipment, ducts, or large pipes. INSUL-SHEET® can be used as duct covering. Thickness has been calculated to control condensation on cold surfaces. For optimum performance, outdoor applications require 374 Protective Coating or other recommended protective coating, cladding or jacketing.

SPECIFICATION COMPLIANCE
  • ASTM C 534 Type 2 (Sheet), Grade 1
  • ASTM D 1056-00-2C1
  • New York City MEA 186-86-M Vol. IV
  • USDA Requirements
  • STC = 17 per ASTM E 90.
  • UL 94-5V Flammability Classification (Recognition No. E300774)
  • ASTM E 84 2" 25/50-tested according to UL 723 and NFPA 255
  • Complies with requirements of CAN/ULC S102-03.
  • NFPA No. 101 Class A Rating.
  • Meets requirements of NFPA 90A/B Sect. 2.3.3 for Supplementary Materials for Air Distribution Systems.
  • Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion).
  • Meets requirements of ASTM C 411 (Test Method for Hot Surface Performance of High Temperature Thermal Insulation).
  • MIL-P-15280, Form S (Sheet).
  • R8 Sheet meets R-value requirements of the International Energy Conservation Code for Outdoor Ductwork.

Sold in package quantity of 1, priced each.

PRICE
$1,929.00

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Width48 in
Flame Spread Up to 1/2" ThicknessNot Greater Than 25
Smoke Developed Up to 1/2" ThicknessNot Greater Than 50
Thickness3/4 in
Density3-6 PCF lbs/ft³

Product Details

Water Vapor Permeability Dry Cup<0.06
Operating Temperature Range-297°F - 220°F
Chemical/Solvent ResistanceGood
Thermal Conductivity 90°F Mean.27 BTU-in/hr-ft²-°F °F
Thermal Conductivity 75°F Mean.25 BTU-in/hr-ft²-°F °F
Mildew Resistance/Air ErosionPass
DescriptionSkin 2 Sides Roll
Package Quantity1
Water Absorption<0.20 by Volume %
Manufacturers Part Number6RSX068050
Ozone ResistancePass
Chemical ResistanceGood
BrandK-Flex USA