2 Inch Outside Diameter tubing. Premium tubing for architectural interiors including hand rails, foot rails, stair railings and kitchen railings. Our products are designed to meet most building codes. Solid brass and stainless steel are our choice materials for quality and durability. Available in Polished Brass, Polished Stainless Steel and Satin (Brushed) Stainless Steel. Please use an internal splice (00-830/2) to connect tubes. Manufactured in the USA.
Lavi Industries, Tube, 2" x .050" x 4', Polished Brass
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$139.95was $279.95
Save $140.00 (50%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Thickness | 1/16 in |
| Dimension L | 48 in |
| Nominal Pipe Size | 2 in |
Product Details
| Type | Tube |
| Material | Brass |
| Package Quantity | 1 |
| Color | Polished Brass |
| Manufacturers Part Number | 00-A120W/4 |
| Brand | Lavi Industries |