Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Lavi Industries

Model # :WBB1191585

MPN #: 40-A100W/12

Lavi Industries, Tube, 1" x .050" x 12', Polished Stainless Steel

Product Description
1 Inch Outside Diameter tubing. Premium tubing for architectural interiors including hand rails, foot rails, stair railings and kitchen railings. Our products are designed to meet most building codes. Solid brass and stainless steel are our choice materials for quality and durability. Available in Polished Brass, Polished Stainless Steel and Satin (Brushed) Stainless Steel. Please use an internal splice (00-830/1) to connect tubes.

PRICE
$295.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
295.95
Buy 6+ units
289.95Save $6.00 (2%)
Ships in 4 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144 in
Thickness1/16 in
Nominal Pipe Size1 in

Product Details

TypeTube
Material304 Grade Stainless Steel
Package Quantity1
ColorPolished Stainless Steel
Manufacturers Part Number40-A100W/12
BrandLavi Industries