Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Full Circle

Model # :WBC0056788

MPN #: FC355020CL04

Full Circle Industrial Garbage Bags, 35-50 Gallon Capacity, 0.7 Mil, 35" x 50", Clear, 200/Case

Product Description
Our EcoLogo-certified clear garbage bags offer a cost-effective, efficient, and convenient way to manage waste. These liners allow for easy identification of the bag's contents, facilitating the sorting of recyclables. Crafted from 100% post-industrial recycled LDPE resins, these bags boast outstanding tear and puncture resistance.

Beyond standard disposal, these versatile clear garbage bags are perfect for organizing housekeeping carts, storage cabinets, and even the base of water receptacles. Our clear garbage bags provide the perfect combination of visibility, strength, and eco-conscious design for any residential or commercial application.

Our EcoLogo certified Full Circle Garbage Bags are thick, flexible, and highly resistant to puncturing and tearing. We ensure that these bags provide the ideal solution for carrying and sustaining trash material. These bags are EcoLogo certified by the Environment Canada program under CCD-126, which is a well recognized 3rd party certification body. Using PCR material in bags helps to reduce greenhouse emissions, when compared to bags made from a virgin rich material base.

Applications:
  • Suitable for Offices
  • Suitable for Schools
  • Hotels Industries
  • Healthcare Facilities
  • Other Industries


PRICE
$58.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 71 units
58.95
Buy 72+ units
49.95Save $9.00 (15%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Height50 in
Thickness0.7 mil

Product Details

TypeMedium Duty
ColorClear
ClosureOpen Ended, Bottom Seal
For Use WithGeneral Use
Capacity35 - 50 gal
MaterialLDPE
Package Quantity200
DescriptionIndustrial Garbage Bags
Manufacturers Part NumberFC355020CL04
BrandFull Circle