Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB670508

Global Industrial™ Indoor Vertical Bike Rack Frame, 4 Bike Capacity, Black

Product Description
Standout Features:

✓ Holds up to 4 bicycles.
✓ Offers vertical storage to maximize space.
✓ Includes frame only.

Make the most of your storage space with the Global Industrial™ Indoor Vertical Bike Rack Frame. This unique frame is made of durable steel, making it ideal for mounting to the wall or floor for added stability. Designed to hold up to 4 bikes, it's perfect for use in a large garage, basement, or bike room. Pair with the Global Industrial™ Bike Rack Mounts 670509, 670510, 670511, and 670512 (sold separately). 1 Year Limited Warranty. Measures: 72"W x 45"D x 84"H.

  • Space between each bike is 18".
  • Color: Black.
  • Bike rack features a flange type mount.
  • Weighs 54 lbs.
  • PROMOTIONAL PRICE
    $375.95

    was $439.95
    Save $64.00 (15%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length45 in
    Width72 in
    Depth45 in
    Height84 in
    Weight54 lbs
    Bike Spacing18"

    Product Details

    Assembly RequiredYes
    TypeSingle Sided Bike Rack
    ColorBlack
    Mounting LocationFlange
    Capacity4 Bikes
    MaterialSteel
    Manufacturers Part Number670508
    BrandGlobal Industrial

    Warranty

    Warranty1 yr