x

Take 15% off your entire order!

Offer applied at checkout

Individual Character Stencils 8" - Number Set 0-9

Individual Character Stencils 8" - Number Set 0-9

Item #: WBB67436

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 4
  • 8
  • 12
  • 24
  • 36

8

$156.75 up to 32% OFF

Price: $106.95

Quantity

Customers Also Viewed

SAFETY SIGN STENCILS
Individual Character Stencils, 8"", Number Set: 0-9"

Create your own unique message with individual letters and number character stencils. These stencils are constructed of a durable .060 polyethylene. Simply brush or spray paint over stencil to create neat, professional letters. Easy to clean by rolling stencils to remove excess dry paint. Designed for use on pavements, walls, floors, pipes and columns.

  • HEIGHT INCHES 8 (20.32 cm)
  • BRAND National Marker Company
  • DESCRIPTION Number Set 0-9
  • MANUFACTURERS PART NUMBER PMN8
  • TYPE Individual Character Stencil
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DONNA

    Date: April 23, 2019

    parking lot signs
    Your review:
    exactly what we wanted
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Individual Character Stencils 8" - Number Set 0-9

Individual Character Stencils 8" - Number Set 0-9

Item #: WBB67436

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant