x

Take 15% off your entire order!

Offer applied at checkout

Individual Character Stencil 36" - Letter B

Individual Character Stencil 36" - Letter B

Item #: WBB67334

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 4
  • 8
  • 12
  • 24
  • 36

36

Price: $64.95

Quantity

Customers Also Viewed

SAFETY SIGN STENCILS
Individual Character Stencils 36" "Letter B"
These stencils are constructed from a durable .060 polyethylene. Simply brush or spray paint over stencil to create neat, professional letters. Easy to clean by rolling stencils to remove excess dry paint. Designed for use on pavements, walls, floors, pipes and columns.

  • HEIGHT INCHES 36 (91.44 cm)
  • BRAND National Marker Company
  • DESCRIPTION Letter B
  • MANUFACTURERS PART NUMBER PMC36-B
  • TYPE Individual Character Stencil
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Individual Character Stencil 36" - Letter E

Item #: B67343

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$64.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Individual Character Stencil 36" - Letter B

Individual Character Stencil 36" - Letter B

Item #: WBB67334

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant