x

Take 15% off your entire order!

Offer applied at checkout

Individual Character Stencil 12" - Number Set 0-9

Individual Character Stencil 12" - Number Set 0-9

Item #: WBB67284

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 4
  • 8
  • 12
  • 24
  • 36

12

$209.22 up to 26% OFF

Price: $154.95

Quantity

Customers Also Viewed

SAFETY SIGN STENCILS
Individual Character Stencils 12" "Number 0-9"

This durable stencil is constructed of .060 polyethylene. Simply brush or spray paint over stencil to create neat, professional letters. Easy to clean by rolling stencils to remove excess dry paint. Designed for use on pavements, walls, floors, pipes and columns.

  • HEIGHT INCHES 12 (30.48 cm)
  • BRAND National Marker Company
  • DESCRIPTION Number Set 0-9
  • MANUFACTURERS PART NUMBER PMN12
  • TYPE Individual Character Stencil
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Warren Brand

    Date: April 23, 2019

    12 inch stencils
    Your review:
    Been searching for 12 inch numerals a long time, Your numerals are easy to use because they have a little weight and stay put when using. I like them.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Individual Character Stencil 12" - Number Set 0-9

Individual Character Stencil 12" - Number Set 0-9

Item #: WBB67284

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant