Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



INCOM Manufacturing Group

Model # :WBC0049278

MPN #: TT430PSPIN

INCOM® TDG Placard, Water Reactive Substances, Class 4.3, Blank UN, Vinyl, Pack of 100

Product Description
Water Reactive Substances Class 4 Blank UN; Constructed with an outdoor grade 4-MIL VynMark with an aggressive permanent adhesive backing; Placards are displayed on vehicles and tanks to identify the risk of products being transported; Manufactured to meet Transport Canada guidelines; Check with local compliance authorities to determine correct product for your application; Intended for use in Canada and International. All Placards are 10-3/4" x 10-3/4" and are sold in packages of 100.

PS - Adhesive VynMark: Intended for permanent application on the transport vehicle. They are constructed with an outdoor grade 4-MIL VynMark with an aggressive permanent adhesive backing. Once applied these placards provide a permanent DOT marking solution. The symbol is a flame.

Features:
  • Black or White: Symbol, number and line 5 mm inside the edge for a label and 12-1/2 mm inside the edge for a placard
  • Blue: Background
  • White: Upper half
Not Intended For Use In The USA

PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-3/4 in
Height10-3/4 in

Product Details

TypeTDG Placard
MaterialVinyl
Package Quantity100
DescriptionWater Reactive Substances TDG Placard, Blank UN
ColorBlue
Manufacturers Part NumberTT430PSPIN
BrandINCOM Manufacturing Group