Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Incom Manufacturing

Model # :WBC0062861

MPN #: TG8004RP

INCOM® Safety Inspection DuraPly™ Tag, 3-3/8"W x 5-3/4"H, Green/White, 25/Pack

Product Description
Maintain clear inspection records and equipment compliance with our high-visibility Inspection Tags. Designed in the same size and durable construction as our OSHA-style safety tags, these tags are ideal for documenting routine checks, maintenance logs, and status updates across industrial, manufacturing, and facility environments. These inspection tags offer reliable, tamper-resistant communication that supports accountability and workplace safety standards-whether used for short-term tasks or recurring inspection routines. Each tag measures 3-3/8 inch x 5-3/4 inch and is sold in packs of 25. Choose from standard hole or reinforced 3/8" metal grommet for added durability.

Features:
  • Rugged Material: Made from 10 mil All-Weather DuraPly™ synthetic stock-tear-resistant, waterproof, and ideal for demanding environments.
  • Writable Surface: Smooth matte finish allows easy marking with pen or permanent marker for on-the-spot documentation.
  • Attachment Choices: Select from a standard 3/8" pre-drilled hole or upgrade to a reinforced metal grommet for long-term applications or repeated handling.
Recommended Applications:
  • Maintenance checklists and inspection cycles
  • Service logs for equipment and heavy machinery
  • Inventory and asset tracking tags
  • Temporary labeling for audits or facility walkthroughs


PRICE
$60.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/8 in
Height5-3/4 in

Product Details

TypeInspection Tags
Sign LegendSafety Inspection
MaterialAll Weather DuraPly Tag Stock
Package Quantity25
Legend HeadingSafety Inspection
ColorGreen/White
Manufacturers Part NumberTG8004RP
BrandIncom Manufacturing