Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Incom Manufacturing

Model # :WBC0062902

MPN #: TG6025RP

INCOM® Lockout Do Not Operate DuraPly™ Tag, 3-3/8"W x 5-3/4"H, Striped, 25/Pkg

Product Description
Enhance worker protection and ensure Lockout/Tagout standards with our LOTO DANGER DO NOT OPERATE traditional OSHA-style LOTO safety tags. Designed for high-risk maintenance and servicing scenarios, these tags clearly communicate equipment lockout status, preventing accidental startup and safeguarding personnel.

Features:
  • LOTO-Ready Construction: Made from All-Weather DuraPly™ to withstand tough environments, including exposure to water, grease, and industrial wear.
  • Reinforced for Lockout Points: Includes a pre-drilled 3/8" hole or optional 3/8" metal grommet for secure attachment to locks, hasps, or devices.
  • Writable for Compliance: Surface accepts pen or permanent marker for recording authorized personnel, dates, and procedures-essential for audit trails.
  • Clear Lockout Messaging: Printed legends ensure equipment remains de-energized until proper procedures are followed and the tag is removed by authorized staff only.


PRICE
$60.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/8 in
Height5-3/4 in

Product Details

TypeLockout Tags
Sign LegendDo Not Operate
MaterialAll Weather DuraPly Tag Stock
Package Quantity25
Legend HeadingDanger
ColorRed/Black/White
Manufacturers Part NumberTG6025RP
BrandIncom Manufacturing