Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Incom Manufacturing

Model # :WBC0062879

MPN #: TG8034PT100CN

INCOM® Flange Valve Inspection DuraPly™ Tag w/Consecutive Numbers, 2-3/4" x 7-7/8", 100/Pk

Product Description
Keep flange and valve inspections traceable and organized with consecutively numbered, 4-part perforated DuraPly™ tags built for tough industrial environments.The 4-Part Perforated FLANGE DuraPly™ Tag (2-3/4 inch x 7-7/8 inch) provides identification across all four tag sections.Each section carries the same consecutive number, ensuring consistent tracking throughout the inspection and verification process. Constructed from rugged, water-resistant DuraPly™ synthetic stock, these tags deliver exceptional durability and writeability under demanding site conditions. Ideal for facilities that require traceable, tamper-evident inspection records for flange and valve integrity checks.

Features:
  • Bright, color-coded panels for quick visual identification of inspection stages
  • Reverse side blank for additional notes, initials, or custom instructions
  • Durable All-Weather DuraPly™ stock resists water, tearing, and smudging
  • 3/8 inch diameter mounting hole for wire, zip tie, or tag fastener attachment
Recommended Applications:
  • Flange and valve inspection and verification programs
  • Traceable maintenance and integrity management records
  • Pipeline, refinery, and petrochemical plant servicing
  • Turnaround, shutdown, and safety compliance documentation


PRICE
$419.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/4 in
Height7-7/8 in

Product Details

TypeInspection Tags
Sign LegendFlange Assembled, Flange Tested, Flange Tightened, Flange Assembled
MaterialAll Weather DuraPly Tag Stock
Package Quantity100
ColorRed/Yellow/Green
Manufacturers Part NumberTG8034PT100CN
BrandIncom Manufacturing