Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Incom Manufacturing

Model # :WBC0062871

MPN #: TG8033PT100

INCOM® Flange Torque Inspection DuraPly™ Tag, 2-3/4"W x 7-7/8"H, 100/Pk

Product Description
Streamline flange inspections with rugged, 3-part perforated DuraPly™ tags designed for durability and clarity in the field.The 3-Part Perforated FLANGE TORQUE INSPECTION DuraPly™ Tag (2-3/4" x 7-7/8") makes flange inspection and verification fast, consistent, and easy to document. Each tag features three clearly marked, color-coded sections that can be detached as needed during the inspection process. Made from ultra-tough, water-resistant DuraPly™ synthetic stock, these tags withstand outdoor environments while remaining easy to write on. Ideal for industrial plants, energy sites, and piping systems requiring clear flange status tracking.

Features:
  • Three-part perforated design for efficient tracking and recordkeeping
  • Bright, color-coded sections for clear visual communication
  • Reverse side fully printed for more detailed notes or additional instructions
  • Durable All-Weather DuraPly™ stock resists water and tearing
  • 3/8" diameter mounting hole for quick attachment with wire or zip ties
Recommended Applications:
  • Flange torque inspections and documentation
  • Oil & gas and petrochemical facility maintenance
  • Pipeline and pressure equipment servicing
  • Turnaround and shutdown procedures


PRICE
$289.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/4 in
Height7-7/8 in

Product Details

TypeInspection Tags
Sign LegendInspected, Flange Tightened, Flange Assembled
MaterialAll Weather DuraPly Tag Stock
Package Quantity100
ColorRed/Yellow/Green
Manufacturers Part NumberTG8033PT100
BrandIncom Manufacturing