Danger Tags, Do Not Operate supplied in 100 per roll provide an easy and convenient way to transport and distribute your tags. Made from 10-mil Polytag stock, these tags are a good choice for indoor or limited use outdoor applications. Tag size 3" x 6-1/4" with 3/8" hole.
INCOM® Danger Tag, Do Not Operate, 3"W x 6-1/4"H, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 6-1/4 in |
| Thickness | 10 |
Product Details
| Type | Danger Tag |
| Sign Legend | Do Not Operate |
| Material | Polytag |
| Package Quantity | 100 |
| Description | Do Not Operate Tag |
| Legend Heading | Danger |
| Color | Multi-Colored |
| Manufacturers Part Number | RT1000C |
| Brand | INCOM Manufacturing Group |