Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Incom Manufacturing

Model # :WBC0062890

MPN #: SFD211PT

INCOM® Danger Scaffold DuraPly™ Safety Tag, 3-3/8"W x 5-3/4"H, Red, 25/Pack

Product Description
Clearly communicate scaffold safety status on the jobsite with our durable Scaffold Tag Inserts. Designed to fit the SFD110HLDWH White Scaffold Tag Holder, these inserts make it easy for crews to see if a scaffold is safe to use, requires inspection, or is unsafe and must not be used. Printed with bold headers in DANGER, they provide instant visibility to help reduce risk and keep projects compliant. Each insert is made from long-lasting, outdoor-grade synthetic stock that is pulp-free, tear-resistant, and weather-resistant, ensuring reliable performance in demanding conditions.Each insert measures 3-3/8 inch x 8-1/4 inch and is sold in packages of 25.

Features:
  • Durable Construction: Manufactured from outdoor-grade synthetic stock-tear-resistant, waterproof, and built for rugged worksites.
  • Easy-to-Use Format: Inserts slide directly into the SFD110HLDWH White Scaffold Tag Holder for fast, clear status updates.
  • OSHA & ANSI Compliance: Helps support OSHA 29 CFR 1910.451 and ANSI A10.8 scaffold safety requirements.


PRICE
$60.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/8 in
Height5-3/4 in

Product Details

TypeSafety Tags
Sign LegendDo Not Alter
MaterialAll Weather DuraPly Tag Stock
Package Quantity25
Legend HeadingDanger
ColorRed
Manufacturers Part NumberSFD211PT
BrandIncom Manufacturing