Danger Bilingual English/French Lockout/Tagout Tags with zip ties
INCOM® Danger Ne Pas - Maint Lockout/Tagout Tags with Zip Ties, 3"W x 5-3/4"H, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 5-3/4 in |
Product Details
| Type | Safety Tags |
| Sign Legend | Ne Pas Operer |
| Material | All Weather DuraPly Tag Stock |
| Package Quantity | 25 |
| Legend Heading | Danger |
| Color | Red/Black/White |
| Manufacturers Part Number | 33014 |
| Brand | Incom Manufacturing |