Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Incom Manufacturing

Model # :WBC0062918

MPN #: RT6025F

INCOM® Danger Do Not Operate DuraPly™ Safety Tags, Striped, 3"W x 6-1/4"H, 250/Pack

Product Description
Ensure quick access and efficient tagging with our OSHA-style safety DANGER DO NOT OPERATE Striped DuraPly™ Safety Tags-on-a-Roll 3 in x 6-1/4 in with Dispenser Box. Designed for high-demand work environments, these tags are ideal for transporting, storing, and deploying a large volume of tags wherever safety communication is required. Each roll includes 3" x 6-1/4" tags with a 3/8" hanging hole, connected by easy-to-tear perforations.

Features:
  • Efficient Dispenser System: Tags are perforated and packed in a convenient dispenser box-just pull, tear, and tag. Perfect for work vehicles, tool cribs, mobile carts, or job sites where speed and portability matter
  • All-Weather Durability: Made from 10 MIL (0.010") DuraPly™ ultra-durable synthetic stock for reliable performance in industrial conditions.
  • Resists Tough Environments: Waterproof, tear-resistant, and weather-resistant-built for both indoor and short-term outdoor use.
  • Writable Surface: Accepts pencil, ballpoint pen, or marker for clear, on-the-spot documentation.
  • Bulk Capacity: Designed for high-volume tagging needs-keep more tags on hand for demanding operations without sacrificing organization.
  • Our Tags-On-A-Roll system helps streamline safety tagging while keeping tags protected and organized in a compact format built for mobility.


PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Height6-1/4 in

Product Details

TypeSafety Tags
Sign LegendDo Not Operate
MaterialAll Weather DuraPly Tag Stock
Package Quantity250
Legend HeadingDanger
ColorRed/Black/White
Manufacturers Part NumberRT6025F
BrandIncom Manufacturing